0
1

DAR1510 10mm Reversible Angle Drill

Order Code: ZT1028717X

£79.99 Inc VAT (20%)


Description

DAR1510
10mm Jacobs chuck, fingertip control of reverse, reverse exhaust, overall head height 94mm, 3/8”- 24 spindle thread.

Specifications:
Air inlet thread: 1/4” NPT.
Chuck capacity: 10mm.
Minimum hose size: 3/8”(10mm).
Air pressure: 90psi/6.3bar.
Air consumption: 4cfm*
Sound pressure level: 94dBA.
Sound power level: 106dBA.
Vibration level: 2.6m/s2.
Overall length: 178mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for DAR1510 10mm Reversible Angle Drill
  • Compatible Hose Inner Diameter
    10mm
  • Overall Height
    98mm
  • Horsepower
    0.3mm H2O
  • Air Pressure
    90psi
  • Throttle Features
    Safety Lever
  • Reversibility
    Reversible
  • Drill Orientation
    Angled
  • Weight
    1.1kg
  • Maximum No Load Speed
    1,800rpm
  • Chuck Type
    Keyed
  • Overall Width
    98mm
  • Overall Length
    205mm
  • Air Inlet Size
    1/4 NPT
  • MFR Part No.
    DAR1510
  • Air Consumption
    113ft³/min
  • Spindle Thread Size
    03/08/2024in
  • Chuck Capacity
    10mm
  • Series
    DAR1510
  • Features
    Safety Lever
  • No Load Speed
    1,800rpm
  • Item
    Air Angle Drill
  • Power Source
    Air
  • Power
    224W
  • Model Number
    DAR1510
  • Length
    205mm
  • Noise / Vibration Information
    Vibration level, 0.5m/s²
    Sound Power Level, 97dBA
    Sound Pressure Level, 90dBA
  • Height
    98mm
  • Width
    98mm