DDA351z 18V LXT Angle Drill Naked

DDA351z 18V LXT Angle Drill Naked

Order Code: ZT1027081X

£219.99 Inc VAT (20%)


Description

Models DDA350 have been developed as the DC version tools of Model DA3010F, featuring: Compact and lightweight design obtained by using Li-ion battery as a power unit. High power 4-pole motor for excellent drilling performance.

Specifications for DDA351z 18V LXT Angle Drill Naked
  • No Load Speed
    1,800rpm
  • Torque Range
    13.7 Nm
  • Battery Type
    Lithium-Ion
  • Supply Voltage
    18V
  • Drill Orientation
    Angled/Straight
  • Number of Batteries Supplied
    0
  • Chuck Type
    Keyless
  • Model Number
    DDA351Z
  • Item
    Cordless Angle Drill
  • Power Source
    Battery
  • Voltage
    18V
  • Chuck Capacity
    10mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome