DDA450ZK 18V LXT Brushless Angle Drill in Case (Body Only)

DDA450ZK 18V LXT Brushless Angle Drill in Case (Body Only)

Order Code: ZT2603826SCopy

£349.99 Inc VAT (20%)


Description

18V LXT Angle Drill with mechanical 2-speed transmission enables drilling of large diameter holes in low-speed mode The Makita DDA450 is compact and lightweight at only 3.5kg, giving increased manoevrability in various work postures while reducing user fatigue. The machine achieves faster drilling with a high-powered and high torque (26 Nm), brushless motor. Fitted with a twin LED job light with pre-glow and after-glow functions and a hook assembly (anti-drop attachment) that can also be used as a skyhook. The mechanical 2-speed transmission enables drilling of large diameter holes in low-speed mode. Sold as a body-only machine in a carry case. Features: Brushless motor Electric brake Variable speed trigger control. 2 mechanical gears. Soft start Forward / reverse rotation LED job light 13mm keyed drill chuck Comes With: Hook assembly Side handle Chuck key holder Chuck key Carry case Specification: Voltage: 18 v Battery Type: Lithium-ion Vibration K factor: 1.5 m/sec? Noise sound pressure: 83 dB(A) Noise sound power: 94 dB(A) Noise K factor: 3 dB(A) Body only machine Net weight: 3.2 3.5 kg Capacity in Wood: Auger bit: 38 mm Capacity in Wood: Hole Saw (Lo/Hi): 127 / 101 mm Capacity in Wood: Self-feed bit (Lo/Hi): 65 / 50 mm Max Torque at High Speed: 26 Nm Max Torque at Low Speed: 70 Nm Capacity in Steel: 13 mm Chuck Capacity: 2 - 13 mm No Load Speed (Hi): 0 - 1,400 rpm No Load Speed (Lo): 0 - 450 rpm Vibration: Drilling into metal: 2.5 m/sec?

See full description
Specifications for DDA450ZK 18V LXT Brushless Angle Drill in Case (Body Only)
  • Weight
    3.5kg
  • Battery Type
    Lithium-Ion
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome