Pneumatic Angle Drill Pneumatic Max. 6.3 Bar (90 PSI)

Pneumatic Angle Drill Pneumatic Max. 6.3 Bar (90 PSI)

Order Code: ZT4131996S

£239.99 Inc VAT (20%)


Description

Pneumatic angle drill, pneumatic, max. 6.3 bar (90 psi) Supplied = assembled. Model = pneumatic. Max. operating pressure = max. 6, 3 (90 psi) bar. Width = 115 mm. Length = 205 mm. Idle speed = 1900 rpm. Power = 370 Watt kW. Air consumption = 350 l/min. Conforms to = DIN EN ISO 28927-5. Product type = compressed air drills. Noise level = 90.9 dB (A) Sound power level = 101.9 dB (A) Weight = 1.07 kg. Angled model. With planetary gears. Exhaust air is guided to the rear through the handle. For one handed operation with ergonomic design. Not reversible. With gear rim drill chuck width up to 10 mm. For spots that are hard to reach. Ideal for use with car bodies. With infinitely variable speed control. Speed regulated using regulating screw. Vibration dampened by double bearing guide. Handle insulated against cold. Including 1/4'' coupling connector. Ultra light housing made of robust special plastic.

See full description
Specifications for Pneumatic Angle Drill Pneumatic Max. 6.3 Bar (90 PSI)
  • Power Source
    Pneumatic
  • Product Type
    Compressed Air Drill
  • Weight
    1.07kg
  • Width
    115mm
  • Length
    205mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome