Utz Wheel 152X13X13 F S/C MD 732 HD (873271) comes with 30 Degree Angle

Utz Wheel 152X13X13 F S/C MD 732 HD (873271) comes with 30 Degree Angle

Order Code: ZT3937376S

£37.99 Inc VAT (20%)


Description

UTZ Hard Density (Flexi) Wheels are ideal for reinstating profile/curve on alloy wheels.


Notes
• Images for illustrative purposes only

See full description
Specifications for Utz Wheel 152X13X13 F S/C MD 732 HD (873271) comes with 30 Degree Angle
  • Wheel Type
    Bench Grinding Wheels
  • MFR Part No.
    1036488
  • Diameter
    152mm
  • Thickness
    13mm
  • Bore
    13mm
  • Abrasive Material
    Silicon Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome