24V Brushless Angle Grinder (Tool Only)
0
1
2
3
4

24V Brushless Angle Grinder (Tool Only)

Order Code: ZT2424979SCopy

£99.99 Inc VAT (20%)


Description

Variable Speed, 28Mm Cutting Depth, Spindle Lock Button, 22Mm Spindle Size, 125Mm Disc Diameter, 10000 Rpm, Brushless Motor, Ergonomic Handle, 24V High Power Interchangeable Battery System, Greenworks 24V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 45 Minutes Full Charge Time & An 80% Charge Taking Only 25 Minutes. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left.

See full description
Specifications for 24V Brushless Angle Grinder (Tool Only)
  • Weight
    1.6kg
  • Spindle Size
    22mm
  • Product Type
    Angle Grinder
  • Disc Diameter
    125mm
  • Battery Type
    Lithium-Ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome