71220261000 Ccg 18-125-10 As 18V AMPShare 125mm Angle Grinder (Body Only) In L-Boxx
0
1
2
3

71220261000 Ccg 18-125-10 As 18V AMPShare 125mm Angle Grinder (Body Only) In L-Boxx

Order Code: ZT3112578SCopy

£229.99 Inc VAT (20%)


Description

The Fein CCG 18-125-10 AS 18V AMPShare 125mm Angle Grinder gives fatigue-free working thanks to narrow grip dimensions, compact design and a well-balanced low weight
The Fein CCG 18-125-10 AS is a dust-resistant and powerful, compact Cordless Angle Grinder for effective cutting, grinding and deburring work in assembly jobs. It guarantees a very long life with the next generation of brushless FEIN PowerDrive motors. It has a totally closed motor housing that protects the motor from aggressive ceramic and mineral dusts. This machine is ideal for every application. Optimum speeds, matched to a large number of abrasive materials and other materials using the infinitely variable, electronic speed preselection. Sold as a Body Only machine without a battery or charger in an L-Boxx.

Features:
Powerful. 30% more efficiency than comparable universal motors with a rated output of 1080 W
Delivers the same power as an equivalent corded 1080 W angle grinder
Maintenance-free motor with innovative cooling ribs for optimum heat dissipation, including monitoring of temperature
COOLPACK 2.0 technology delivers a 135% longer battery life and therefore makes longer operating times possible
State-of-the-art cell technology and intelligent battery management deliver 87% more power than with conventional batteries
Very smooth running and low-vibration working thanks to motor being decoupled from the housing and mounted separately and four additional vibration dampers
Extensive user protection features include soft start, restart protection, electronic overload protection and brake
Separate motor electronics with dust guard in handle area
Compatible with all 18 V AMPShare ProCORE batteries and chargers for even more power and flexibility
Also suitable for 18 V Bosch Professional cordless devices
Safety hood, which can be adjusted without the use of tools, and quick-clamping nuts make for short setup times
Bright working area thanks to integrated LED light
Ideally equipped for every form of use
Mobile working with the L-BOXX system
Comes With:
Wheel guard
Tool-free quick-clamping nut
Anti-vibration handle
Key
L-BOXX 238
Specification:
Battery compatibility: ProCORE Li-ion
Battery interface: 18 V AMPShare
Motor: Brushless
Speed, no load: 2, 500 - 8, 500 rpm
Grinding disc Ø: 125 mm
Elast. Backing pad Ø: 125 mm
Flange: M 14
Sound pressure level LpA: 86 dB
Uncertainty of measured value KpA: 3 dB
Sound power level LWA: 97 dB
Uncertainty of measured value KWA: 3 dB
Weight without battery: 2kg

See full description
Specifications for 71220261000 Ccg 18-125-10 As 18V AMPShare 125mm Angle Grinder (Body Only) In L-Boxx
  • Product Type
    Cordless Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome