9557NBR/2 115mm 840W Angle Grinder with Anti-restart Function 240V

9557NBR/2 115mm 840W Angle Grinder with Anti-restart Function 240V

Order Code: ZT1027873X

£89.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

• Compact and Lightweight.
• Ideal for general grinding and cutting applications.
• Anti-restart function.
• Soft start feature.
• Side handle for operator control.
• Higher motor power.
• Lock-on switch to reduce user fatigue.

See full description
Specifications for 9557NBR/2 115mm 840W Angle Grinder with Anti-restart Function 240V
  • Performance Data
    Abrasive Disc 115mm
    Diamond Blade 115mm
    Wire Cup Brush 90mm
  • No Load Speed
    11,000rpm
  • Overall Height
    106mm
  • Weight
    1.6kg
  • Supply Voltage
    240V
  • Model Number
    9557NBR/2
  • Overall Length
    271mm
  • Contents
    Diamond Wheel
    Grinding wheel
    Side Handle
    Wrench
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Disc Diameter
    115mm
  • Noise/ Vibration Information
    Noise K Factor 3 dB(A)
    Noise Sound Power 97 dB(A)
    Noise Sound Pressure 86 dB(A)
    Vibration K Factor 1.5 m/s²
    Vibration: Artificial Wheel 7.5 m/s²
  • Spindle Size
    M14
  • Rated Power Input
    840W
  • Series
    9557NBR/2
  • Length
    271mm
  • Features
    Abrasive Disc 115mm
    Diamond Blade 115mm
    Wire Cup Brush 90mm
  • Voltage
    240V
  • Height
    106mm
  • MFR Part No.
    9557NBR/2
  • Includes
    Diamond Wheel
    Grinding wheel
    Side Handle
    Wrench
  • Power
    840W
  • Item
    Corded Angle Grinder
  • Power Source
    Electric
  • Noise / Vibration Information
    Noise K Factor 3 dB(A)
    Noise Sound Power 97 dB(A)
    Noise Sound Pressure 86 dB(A)
    Vibration K Factor 1.5 m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome