DCG412m²-GB 125mm 18V Angle Grinder, Body Only Version - No Batteries or Charger Supplied
0
1

DCG412m²-GB 125mm 18V Angle Grinder, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1026969XCopy

£119.99 Inc VAT (20%)


Description

Premium grade grinder with powerful, fan-cooled motor for improved run times and longer tool life. This powerful grinder has a 7000rpm motor and high torque, making it ideal for heavy duty cutting and grinding applications. The grinder is compatible with DeWalt XR Li-ion batteries.

Features and Benefits
• A quick-change wheel release allows easy wheel removal and quick-adjust keyless guard decreases down time
• Steel cut spiral bevel gears provide a high level of durability and low vibration, increasing productivity
• 2-position side handle, intelligent trigger and lock-off switch for enhanced safety, comfort and control
• Low profile jam pot gear case improves durability and ergonomics
• Batteries feature a state of charge indicator

Typical Applications
• An efficient, high torque solution for metal and masonry cutting and grinding

Notes
• Base unit only - no batteries or chargers supplied

See full description
Specifications for DCG412m²-GB 125mm 18V Angle Grinder, Body Only Version - No Batteries or Charger Supplied
  • Number of Batteries Supplied
    0
  • Model Number
    DCG412N-XJ
  • Weight
    3.075kg
  • Disc Diameter
    125mm
  • MFR Part No.
    DCG412N-XJ
  • Battery Type
    Lithium-Ion
  • Voltage
    18V
  • No Load Speed
    9,000rpm
  • Brushed or Brushless
    Brushed
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder
  • Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome