DGA467Z 18V LXT Brushless Angle Grinder 115MM with Paddle Switch Body Only Version - No Batteries Or Charger Supplied

DGA467Z 18V LXT Brushless Angle Grinder 115MM with Paddle Switch Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1254334X

£279.99 Inc VAT (20%)


Description

Tool Features:

• Automatic torque drive technology (ADT): Adjusts speed and torque during operation for optimum performance.

• Active Feedback sensing Technology (AFT) : Turns the motor off if rotation of the wheel is suddenly forced to stop.

• Wire mesh intake covers are engineered to prevent debris from entering motor.

• Tool-less wheel cover.

• Soft start.

• Brushless motor.

• Variable speed control dial.

• Anti-Restart function.

• Electric brake.

• Paddle switch.

• Electronic current limiter.

• Battery fuel gauge.

• Ergonomic soft grip.

See full description
Specifications for DGA467Z 18V LXT Brushless Angle Grinder 115MM with Paddle Switch Body Only Version - No Batteries Or Charger Supplied
  • Battery Type
    Lithium-Ion
  • Disc Diameter
    115mm
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    0
  • Model Number
    DGA467
  • MFR Part No.
    DGA467Z
  • No Load Speed
    8,500rpm
  • Weight
    3.1 (including battery)kg
  • Voltage
    18V
  • Item
    Cordless Angle Grinder
  • Power Source
    Battery
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome