DGA513Z 18V LXT Brushless 125MM Variable Speed Angle with Slide Switch Grinder Body Only Version - No Batteries Or Charger Supplied

DGA513Z 18V LXT Brushless 125MM Variable Speed Angle with Slide Switch Grinder Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1254335X

£219.99 Inc VAT (20%)


Description

Tool Features:

• Automatic torque drive technology (ADT): Adjusts speed and torque during operation for optimum performance.

• Active Feedback sensing Technology (AFT) : Turns the motor off if rotation of the wheel is suddenly forced to stop.

• Wire mesh intake covers are engineered to prevent debris from entering motor.

• Tool-less wheel cover.

• Soft start suppresses start-up reaction for smooth start-ups.

• Brushless motor.

• Variable speed control dial allows manual rpm adjustment.

• Anti-restart protection engineered to prevent motor start up when battery is inserted with paddle switch in the on position.

• Electric Brake stops the grinding or cut-off wheel in 2 seconds or less for maximum productivity.

• Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions

• Slide switch with lock-on for operator convenience.

• Electronic current limiter.

• 3-stage L.E.D. gauge indicates battery charge level

• Ergonomic soft grip.

See full description
Specifications for DGA513Z 18V LXT Brushless 125MM Variable Speed Angle with Slide Switch Grinder Body Only Version - No Batteries Or Charger Supplied
  • MFR Part No.
    DGA513Z
  • Battery Type
    Lithium-Ion
  • Voltage
    18V
  • Brushed or Brushless
    Brushless
  • Weight
    3kg
  • Model Number
    DGA513
  • Disc Diameter
    125mm
  • Number of Batteries Supplied
    0
  • No Load Speed
    8,500rpm
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome