Inc VAT (20%)
DWE4206K - 115 mmAngle Grinder + Kitbox
1010W 115mm Slide Switch SAG No-Volt Kit
Low profile gear case allows access in confined areas and anti vibration side handle to improve user comfort. No-volt release switch prevents the unit from starting unintentionally when locked on. Soft start reduces movement of the tool on startup increasing user control. Anti lock flange prevents flanges from permanently locking up and locking the disc on. New guard design allows guard fitment, adjustment or removal without the use of tools, for increased flexibility and a dust ejection system removes majority of debris from the air which passes over the motor, preventing abrasion and tracking.
Overall Length:
285 mm
No Load Speed:
11,000 rpm
Disc Diameter:
115 mm
Contents:
Backing Flange,Instruction Manual,Locking Nut,Multi-Position Anti Vibration Side Handle.,Protective Keyless Guard,Two Pin Spanner
Overall Height:
80 mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy