G10SR4J6z Angle Grinder 100mm 730W 110V

G10SR4J6z Angle Grinder 100mm 730W 110V

Order Code: ZT1254505XCopy

£65.99 Inc VAT (20%)


Description

Features:

- High durability
- Excellent grinding performance
- Small grip circumference
- Powerful 730W motor

See full description
Specifications for G10SR4J6z Angle Grinder 100mm 730W 110V
  • Supply Voltage
    110V
  • Contents
    Side Handle
    Wrench
  • Model Number
    G10SR4J6Z
  • Noise/ Vibration Information
    Sound Power Level 99 dB(A)
    Sound Pressure Level 88 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Surface Grinding Ah 7.9 m/s²
    Vibration Uncertainty K 1.5 m/s²
  • Disc Diameter
    100mm
  • No Load Speed
    10,000rpm
  • Rated Power Input
    730W
  • Spindle Size
    M10
  • Weight
    1.7kg
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Overall Length
    285mm
  • Series
    G10SR4J6Z
  • Length
    285mm
  • Power Source
    Electric
  • Voltage
    110V
  • Item
    Corded Angle Grinder
  • MFR Part No.
    G10SR4J6Z
  • Includes
    Side Handle
    Wrench
  • Power
    730W
  • Noise / Vibration Information
    Sound Power Level 99 dB(A)
    Sound Pressure Level 88 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome