GA5041CT01 AVT 125mm Angle Grinder 1400W 110V MAKGA5041CTL

GA5041CT01 AVT 125mm Angle Grinder 1400W 110V MAKGA5041CTL

Order Code: ZT2424240S

£229.99 Inc VAT (20%)
£239.994% off


Description

The Makita GA5041CT01 AVT 125mm Angle Grinder has a number of added safety features. The Super Joint System II provides increased machine durability by absorbing the vibration produced by the wheel grinding or cutting material. Braking performance is enhanced by the unique brake pad that provides powerful friction. Other safety features include an anti-restart function, double insulation and an electronic current limiter for overload protection. The variable speed control dial helps to provide constant speed control, even under load. It is fitted with the best possible ergonomic barrel grip, with a perfect circumference size and shape which fits the hand for extra comfortable handling. The tool-free wheel cover can be adjusted to any desired position. There is also an Ezychange flange for quick wheel change and a lock-on switch that helps to reduce user fatigue. Specification Input Power 1,400W No Load Speed 2,800-11,000/min. Max. Wheel Thickness 6mm Max. Wheel Diameter 125mm Weight 2.7kg 1 x Makita GA5041CT01 AVT 125mm Angle Grinder 110V Version

See full description
Specifications for GA5041CT01 AVT 125mm Angle Grinder 1400W 110V MAKGA5041CTL
  • No Load Speed
    2800-11000rpm
  • Disc Diameter
    125mm
  • Input Power
    1400W
  • Power Source
    Corded 110V
  • Battery Supplied
    2800-11000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome