GA9020KD 9 inch/230mm Angle Grinder with Kit Box & Diamond Blade (110V)
0
1
2
3
4
5
6

GA9020KD 9 inch/230mm Angle Grinder with Kit Box & Diamond Blade (110V)

Order Code: ZT3948143SCopy

£159.99 Inc VAT (20%)


Description

This Makita Grinder offers extreme performance in many materials with its supplied diamond blade
The Makita GA9020KD Angle Grinder provides outstanding durability and performance in all grinding applications. It has a labyrinth construction to protect all its ball bearings from dust and debris which helps to keep it running for longer, especially in prolonged use in demanding applications.

Features:
Outstanding durability
Increased heat resistance
Superior anti-dust structure
Machined bevel gear for strength
Double insulated
Soft grip for more comfort and control
Comes with:
Carry case
Diamond wheel
Lock nut wrench
Side handle
Wheel guard
Please note - 110V model does not come with a plug attached to the cable

Specification:
Bore Diameter: 22 mm
Noise sound pressure: 89 dB (A)
Noise sound power: 100 dB (A)
Noise K factor: 3 dB (A)
Spindle Size: M14x2mm
Max Wheel Diameter: 230 mm
Input wattage: 2000 w
No Load Speed: 6600 rpm
Vibration K factor: 1.5 m/sec_
Vibration: Artificial Wheel: 5.5 m/sec_
Net weight: 5.8 kg

See full description
Specifications for GA9020KD 9 inch/230mm Angle Grinder with Kit Box & Diamond Blade (110V)
  • Product Type
    Angle Grinder
  • Power
    2000W
  • Supply Voltage
    110V
  • Bore Diameter
    22mm
  • Max Wheel Diameter
    230mm
  • Weight
    5.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome