Designed to grind metal, stone and other constructions, this Makita Angle Grinder is as powerful as they come The Makita GA9020S angle grinder features a soft start facility. The GA9020 models have been developed as the successor models to the 9067/ 9069 series. Featuring durability higher than the predecessors, it is equipped with a 2000 watt motor, designed to avoid the ingress of dust into the motor housing. With a maximum wheel size of 230mm, this machine is sold in 110V and 240V versions. Features: Large trigger switch Double Insulation Machined bevel gears Gear housing can be positioned at every 90 degrees Comes with: Lock nut wrench Side handle Wheel guard Please note - 110V model does not come with a plug attached to the cable Specification: Wheel size: 230mm Bore Size: 22mm Spindle size: M14 x 2mm Wire Cup Brush: 110mm No Load Speed: 6,600rpm Input wattage: 2,000w Net Weight: 4.7kg
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy