HIKG12STXDB G12STX Angle Grinder 600W 240V

HIKG12STXDB G12STX Angle Grinder 600W 240V

Order Code: ZT4156262SCopy

£81.99 Inc VAT (20%)


Description

HIKG12STXDB G12STX Angle Grinder 600W 240V
The HiKOKI G12STX Angle Grinder has a powerful motor with excellent overload durability and a top mounted on/off switch. With a no voltage restart protection feature to prevent the tool from restarting after the power has been temporarily cut off during operation. Ideal for a multitude of applications including removal of casting and finishing of various types of steel, bronze and aluminium materials.

Supplied with: 1 x Side Handle, 1 x Wrench and 1 x FREE Diamond Blade.

Specifications:

Input Power: 600W.
No Load Speed: 11, 500/min.
Disc Size: 115mm.
Spindle: M14.
Overall Length: 254mm.
Weight: 1.8kg.

See full description
Specifications for HIKG12STXDB G12STX Angle Grinder 600W 240V
  • Disc Diameter
    115mm
  • Power Source
    Corded 240V
  • Input Power
    600W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome