M12 Fuel Angled Die Grinder Kit (1x2.0AH & 4.0AH Batteries)

M12 Fuel Angled Die Grinder Kit (1x2.0AH & 4.0AH Batteries)

Order Code: ZT2585020S

£239.99each Inc VAT (20%)
£479.98 minimum order value

Minimum order quantity: 2.

Description

The Milwaukee M12 Fuel Angled Die Grinder combines high power and portability, featuring a Powerstate brushless motor that delivers up to 24,500 rpm. Powered by the M12 REDLITHIUM™ battery, this grinder ensures cordless convenience, advanced REDLINK™ protection, and precise 4-mode speed control for optimal performance and safety.

Features and Benefits
• 4-mode speed control and variable trigger for precise control
• Cordless design with REDLITHIUM™ battery for on-the-go use
• Powerstate brushless motor for extended run time
• Compact 119mm length for tight spaces
• Compatible with discs up to 50mm

See full description
Specifications for M12 Fuel Angled Die Grinder Kit (1x2.0AH & 4.0AH Batteries)
  • Series
    M12
  • MFR Part No.
    4933471440
  • Product Type
    Electric Tools
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    2
  • Disc Diameter
    50mm
  • Model Number
    M12FDGA-0
  • Supply Voltage
    12V
  • Power Source
    Battery
  • Battery Capacity
    1x2.0, 1x4.0A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome