TE-AG230 Angle Grinder 230mm 2000W 240V

TE-AG230 Angle Grinder 230mm 2000W 240V

Order Code: ZT1277596P

£89.99 Inc VAT (20%)


Description

The Einhell TE-AG230 Angle Grinder is an affordable performance driven DIY tool. The soft start facility ensures this powerful angle grinder provides a comfortable start up for users, which eases into a robust and powerful grinding performance over a short period of time. This provides added safety and comfort for users. Suitable for the more difficult tasks, due to its powerful metal gearing system. Further benefits include the keyless disc guard adjustment for quick adjustment depending on the job, spindle lock and the 3-postitional front handle. Specification Input Power: 2,000 Watt.No Load Speed: 6,500/min.Disc Diameter: 230mm.Weight: 5.4kg.

See full description
Specifications for TE-AG230 Angle Grinder 230mm 2000W 240V
  • No Load Speed
    6,500
  • Weight
    5.6kg
  • Height
    160mm
  • Width
    140mm
  • Length
    540mm
  • Supply Voltage
    24V
  • Disc Diameter
    230mm
  • Input Power
    2000W
  • Power Source
    Corded 240V
  • Battery Supplied
    6500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome