1. Tools & Machining/
  2. Power Tools/
  3. Grinders & Accessories/
  4. Angle Grinders & Accessories
W9-115 - 900W Compact Angle Grinder
0
1
2
3
4

W9-115 - 900W Compact Angle Grinder


2 Variants From
£94.99

Inc VAT (20%)

15% off
See 2 Product Variants
£94.99

Description

W9-115 mini grinder is an industrial quality angle grinder with a powerful Marathon motor with a slim, ergonomic handle design. It has rotating gear housing and features auto-stop carbon brushes for a longer service life. Designed for light cutting and grinding applications, sanding and deburring.

• Low fatigue compact angle grinder with small handle circumference for perfect ergonomics.

• Longer service life, more power with the Metabo Marathon motor with patented dust protection, up to 20% more overload capacity and 50% more torque.

• Tool-free adjustable guard, twist-proof.

• Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress.

• Restart protection after power interruption.

• Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting.

• Auto-stop carbon brushes to protect the motor.

See full description

Feature Attributes

Weight:

2.1 kg

Rated Power Input:

900 W

Overall Height:

105 mm

Model Number:

W9-115

Disc Diameter:

115 mm

Noise/ Vibration Information:

Sound Power Level 104 dB(A),Sound Pressure Level 93 dB(A),Sound Uncertainty Level K 3.0 dB,Vibration Emission Value Ah 2.5 m/s² (Sanding),Vibration Emission Value Ah 4.9 m/s² (Surface grinding),Vibration Uncertainty K 1.5 m/s²

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome