1. Tools & Machining/
  2. Cutting Tools/
  3. Annular Cutters
M2HSS Annular Cutters 50mm Depth

M2HSS Annular Cutters 50mm Depth


Select
See all variants from
£12.99Inc VAT (20%)
Up to 3% off

See all variants from £12.99

Description

The Unibor HSS annular cutters feature unique Unibor tooth geometry for optimum tool life and cutting speed. They are able to cut ferrous metals up to 50mm deep, and are available in a range of diameters. Made from hard wearing HSS M2 material increasing the lifespan and providing the ability to cut into various materials. Ideal for use with standard 3/4" Weldon shank magnetic drill arbors.

Features and Benefits
• Made from hard wearing HSS M2 material to increase lifespan and provide the ability to cut into various materials
• Standard 3/4" Weldon shank allows the cutters to be used with a variety of drills
• Featuring unique Unibor geometry for optimum tool life and cutting speed

Typical Applications
• Site and construction work
• Bridge Building and repair
• Truck and vehicle fabrication
• General fabrication applications

See full description

Feature Attributes

Depth of Cut:
50 mm
Shank Type:
Weldon
Product Type:
Annular Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome