MAG Drill Hole Cutter Set Cyclone Long - 6 Piece

MAG Drill Hole Cutter Set Cyclone Long - 6 Piece

Order Code: ZT1198922X

£139.99 Inc VAT (20%)


Description

A Six piece premium grade cuttter set with a 50mm cutting depth includes 12, 14, 16, 18, 20 and 22mm cutters and pilot pin in a plastic case.

Features and Benefits:
■ Cutters are heat treated up to 68 RC and retain tempered hardness without brittleness

■ They cut more holes per sharpening than comparable M2 or Cobalt cutters.

■ Accurate, symmetrical, fine finish hole cutting capabilities

■ Reduced friction between the HSS core drill and the material

■ Time and energy savings

Typical Applications:
■ The ideal choice for all your magnetic drilling & cutting applications. Designed for use in fabrication, construction, railways, petrochemical and any other applications when drilling ferrous metal, structural steel, plate, tubing or material that requires a fine finish hole.

See full description
Specifications for MAG Drill Hole Cutter Set Cyclone Long - 6 Piece
  • Type
    Multi-Tooth Cutter Set
  • Cutting Diameter
    12mm
    14mm
    16mm
    18mm
    20mm
    22mm
  • MFR Part No.
    CUTTERKITL
  • Helix Style
    High
  • Cutter Material
    S630 High Speed Steel
  • Depth of Cut
    50mm
  • Helix Angle
    27.5°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome