FM12F 12LB Premier Fencing Maul

FM12F 12LB Premier Fencing Maul

Order Code: ZT1010383X

£36.99 Inc VAT (20%)


Description

FM12F
Premier fencing maul with a heavy 12lb cast metal head, fibreglass shaft and soft grip handle.
Head weight: 12lb (270g).
Shaft length: 36" (900mm).
Weight: 6kg.

See full description
Specifications for FM12F 12LB Premier Fencing Maul
  • Compatible Materials
    Fence Post
  • Handle Material
    Fibreglass
  • Overall Length
    915mm
  • Blade/Head Material
    Cast Iron
  • Head Weight
    5.5kg
  • MFR Part No.
    FM12F
  • Action Type
    Ramming
  • Head Length
    130mm
  • Head Width
    130mm
  • For Use With
    Fence Posts
  • Series
    Premier
  • Blade Finish/Coating
    No Coating
Product Reviews -
3 years ago by Clive
Well made maul, haven't broken it!

4 years ago
well made and exactly what I wanted

5 years ago by Rab
Not used in anger yet but looks good quality tool. Decent sized striking face unlike some. Good to have choice of weights on offer from seller too.

5 years ago by Linda
Quality and safety Like the way you do

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome