These earth rammers are ideal for use when compacting earth, hardcore and tarmac. With a head constructed from cast, fine grain grey iron and a one piece, tubular steel handle, they are designed to make leveling and compacting materials easy. Features and Benefits • Possesses a robust design with a one piece head • Solid cast iron head makes quick work of compacting your desired material • Handle manufactured from hardy steel to bolster product longevity and durability • Available with either a 10 or 12 pound head to suit your specific needs Typical Applications • Ideal for use when compacting or leveling a variety of materials including earth, tarmac, hardcore, sand or aggregate Notes • Colour of the product may vary, supplied in green and blue
Compatible Materials:
Ashphalt,Earth,Tarmac
Blade/Head Material:
Cast Iron
Action Type:
Ramming
Overall Length:
1140 mm
Head Width:
130 mm
Handle Material:
Tubular Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy