Steel Asphalt Cutter 30kg 115 x 430mm DEWDT6934QZ

Steel Asphalt Cutter 30kg 115 x 430mm DEWDT6934QZ

Order Code: ZT1461860S

£112.99 Inc VAT (20%)
£123.998.5% off

Currently unavailable

Description

DEWALT 28mm Hex shank 30kg steel asphalt cutter 115mm x 430mm fully hardened steel body delivers increased life and durability. Micro-processor controlled heat treatment for consistently tough, long-life chisels.

More like this
Specifications for Steel Asphalt Cutter 30kg 115 x 430mm DEWDT6934QZ
  • Type
    Asphalt Cutter
  • Size
    115mm
  • Steel Type
    Asphalt Cutter
  • Length
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome