Steel Shaft YD Ashphalt Rake 16 Teeth Flat

Steel Shaft YD Ashphalt Rake 16 Teeth Flat

Order Code: ZT1010277X

£17.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.490%
5 - 9£16.794%
10 - 19£16.098%
20 +£15.3912%


Description

S31424
Tubular steel handle, long tang and solid steel painted head with 16 flat teeth for evenly spreading loose stocks of tarmac and asphalt.

Asphalt Rake - 16 Flat Teeth
Head width: 406mm.
Overall length: 1550mm.

See full description
Specifications for Steel Shaft YD Ashphalt Rake 16 Teeth Flat
  • Handle Material
    Steel
  • Compatible Materials
    Asphalt
  • Tine Material
    Steel
  • Head Width
    406mm
  • Overall Length
    1780mm
  • Number of Tines
    16
  • Type
    Rake
  • Tine Length
    90mm
  • Weight
    3250kg
  • Blade Finish/Coating
    Epoxy Coated
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome