2608900334 Expert Selfcut Speed Flat Bit Set with Hex Shank (7 Piece)

2608900334 Expert Selfcut Speed Flat Bit Set with Hex Shank (7 Piece)

Order Code: ZT2600847S

£31.99 Inc VAT (20%)

Currently unavailable

Description

Bosch 2608900334 Expert SelfCut Speed Flat Bit Set with Hex Shank (7 Piece) The Bosch 2608900334 is a Flat Drill Bit Set with 6 drills in diameters 16, 18, 20, 22, 25 and 32mm and an extension. All pieces are 152mm in length with a 1/4 inch shank. Spade bits are a great accessory for electricians and other installation and building workers. What if they could be even faster and more efficient? With Bosch Tip Technology, they can. Equally at home in softwoods, chipboard or particleboard, the Bosch EXPERT SelfCut Speed Spade Bit offers efficiency and convenience to tradesmen who need to drill through holes or blind holes for cabling, dowels and other hardware installations. suited to rotary drills, rotary impact drills and impact screwdrivers. Features: 3x faster than a standard drill bit Maximum Speed Drilling in Wood Fast drilling is easy with Bosch Tip Technology Self-feeding thread for effortless drilling and speed. Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks Clever wave-shaped spade designed for fast chip removal Specification: Diameter: 16.0 / 18.0 / 20.0 / 22.0 / 25.0 / 32.0mm

See full description
Specifications for 2608900334 Expert Selfcut Speed Flat Bit Set with Hex Shank (7 Piece)
  • Length
    152mm
  • Number of Pieces
    7
  • Product Type
    Flat Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome