6 Piece Four Wing Auger Set

6 Piece Four Wing Auger Set

Order Code: ZT1220940P

£69.99 Inc VAT (20%)


Description

5 Cutting spurs ensuring a smooth, fast and clean cut in all types of wood. Desgined for a fast, smooth and clean cut. Wings gives faster chip ejection while threaded tip gives self centring and self feeding. Tapered flute means less binding. Set includes 13, 16, 20, 22, 25, 32mm bits.

Specifications for 6 Piece Four Wing Auger Set
  • Pack Quantity
    6 Piece
  • Colour
    Black/Silver
  • Weight
    0.985kg
  • Length
    16.5mm
  • Height
    3.2mm
  • Width
    3.2mm
  • Size
    13, 16, 2, 22, 25, 32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome