16MM HSS-Cobalt Weldon B/N End Mill

16MM HSS-Cobalt Weldon B/N End Mill

Order Code: ZT1148537XCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Standard Series
Ball nose, suitable for slot drilling and end milling.

Specifications for 16MM HSS-Cobalt Weldon B/N End Mill
  • Cutting Direction
    Right Hand
  • Material
    Cobalt High Speed Steel
  • Cutter Diameter
    16mm
  • Shank Type
    Weldon Flat
  • Ball Nose Type
    Ball Nose End Mill
  • Length Type
    Regular
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome