30044 SER 1B 7/32" End Mill
0
1

30044 SER 1B 7/32" End Mill

Order Code: ZT1445852S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%

Order by 3pm, get it Tomorrow

Description

SGS® ball nosed fractional end mills are manufactured from a hardy micrograin solid carbide for improved strength and cutting performance. With four flutes and with a TA coating they offer excellent wear and heat resistance prolonging tool lifespan.

Features and Benefits
• Manufactured from micrograin solid carbide for improved strength
• TA coated for improved heat and wear resistance

Notes
• Cutter diameter: 7/32 in
• Cutting direction: Right hand
• Finish: TA coated
• Flute type: Spiral
• Helix angle: 30 deg
• Length of cut: 5/8 in
• Material: Micrograin solid carbide
• Number of flutes: 4
• Overall length: 2-1/2 in
• Series: 01B
• Shank diameter: 1/4 in
• Shank length: 1-7/8 in
• Shank type: Straight
• Type: Ball nose end fractional

Typical Applications
• Milling

See full description
Specifications for 30044 SER 1B 7/32" End Mill
  • Number of Flutes
    4
  • Shank Type
    Straight
  • Flute Type
    Spiral
  • Type
    Ball nose end fractional
  • Cutting Direction
    Right hnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome