HPBS-2010C Hyper Ball Short End Mill

Order Code: ZT3299327S

£179.99 Inc VAT (20%)


Description

Diameter Range: 1.0 - 6.0mm.
Dia. Tolerance: -0/-0.015.
Shank size: 6.0mm h5.
Radius Tolerance: +/-0.005.

See full description
Specifications for HPBS-2010C Hyper Ball Short End Mill
  • Standards Met
    DIN 7160
    DIN 7162
  • Material
    Solid Carbide
  • Shank Diameter
    6mm
  • Series
    HPBS
  • Finish/Coating
    Uncoated
  • Coolant Delivery
    External
  • MFR Part No.
    CC132
  • Cutter Diameter
    1mm
  • Cutting Direction
    Right Hnd
  • Overall Length
    50mm
  • Flute Length
    2mm
  • Shank Diameter Tolerance
    H5
  • Cutter Diameter Tolerance
    H27
  • Plunge Type
    Centre Cutting
  • Shank Type
    Plain Round
  • Material Grade
    Micrograin
  • Helix Direction
    Right Hnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome