01572 6" Swivel Head Metal Bandsaw
0
1
2
3
4
5

01572 6" Swivel Head Metal Bandsaw

Order Code: ZT3288703S

£639.99 Inc VAT (20%)


Description

The SIP 6" Swivel Head Metal Bandsaw is a powerful and accurate metal bandsaw machine ideal for cutting bar, tube and profile workpieces using a range of metal types. This includes mild steel, stainless steel, aluminium, copper, brass and alloys.

SIP Metal-Cutting Bandsaws are highly efficient, easy to use and safely cut metal to a high standard, helping to avoid use of manual cutting operations. They are an essential machine for metal and engineering workshops.

Applications & uses: Ideal for metalwork and engineering workshop environments. Suitable for cutting mild steel, stainless steel, aluminium, copper, brass and alloys. Cleanly cuts bar, tube and profile workpieces.

• Heavy-duty cast iron bow
The swivel head action allows cutting between 0° and 45° without moving workpiece from the vice. This reduces material handling time and cutting area space needed to operate the saw. Fitted to a pressed steel base, this weighted machine provides a rigid cutting platform which helps to reduce vibration and increase cutting accuracy.
- Supplied with carbon steel blade.
- A manual blade tensioner ensures the blade cuts efficiently.
- Blade guard fitted with a safety interlock for user protection.
- Auto-stop cut function engages when the cutting process is complete.
• Three-speed belt-driven transmission
A three-speed belt-driven transmission system allows blade speed to be adjusted for cutting a variety of materials.
• Adjustable cast iron vice
Cast iron vice securely holds the workpiece for precise cutting, whilst a quick release handle ensures material can be quickly changed.
• Stand or bench-mountable
Supplied with a stable and robust pressed steel stand so the saw can be bench-mounted for added flexibility.
• Mitre cutting functionality
Enables quick angle adjustment for precise cutting of workpieces.
• Enhanced safety features
Interlocking switches prevent the saw running when the blade guard or belt pulley covers are opened. Adjustable blade covers limit exposure during cutting for greater user safety.
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for 01572 6" Swivel Head Metal Bandsaw
  • Input Supply
    230V (13A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome