13mmx6TPI 30M Skip Duratec SFC Bandsaw Coil
0
1

13mmx6TPI 30M Skip Duratec SFC Bandsaw Coil

Order Code: ZT3919977S

£73.99 Inc VAT (20%)


Description

Super Flex-Back is recommended for general purpose cutting at an attractive cost on easy to machine materials. Blades have excellent fatigue endurance to give long life on machines running at a high surface feet per minute.
FEATURES AND BENEFITS: High carbon/chromium 'pinpoint carbide' tool steel. Hardened and tempered tooth tips - 64/66 Rockwell C Hardness. Economical, general purpose cutting.
RECOMMENDED APPLICATION: Light section low alloy steels, ferrous and non-ferrous metals, plastics furniture and composition board.

See full description
Specifications for 13mmx6TPI 30M Skip Duratec SFC Bandsaw Coil
  • Teeth per Inch
    6TPI
  • Blade Material
    Carbon Steel
  • Series
    Duratec Super FB
  • Material Shape Application
    Rectangular Tube
    Round Tube
    Solid Bundle
    Solid Cylinder
    Solid Rectangular
    Structural Angle Beam
    Tubular Bundle
  • Blade Back Type
    Flexible Back
  • Material Application
    Non-Ferrous Materials
    Plastic
  • Blade Type
    Coil
  • Backing Material
    Carbon Steel
  • Blade Length
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome