13X0.65MM 10/14TPI Intenss PRO-DIE Bandsaw Coil
0
1

13X0.65MM 10/14TPI Intenss PRO-DIE Bandsaw Coil

Order Code: ZT1333995X

£209.99 Inc VAT (20%)


Description

Intenss Pro-Die Bandsaw Blade - 1638mm x 13mm x 0.65mm x 10-14 TPI

Specifications for 13X0.65MM 10/14TPI Intenss PRO-DIE Bandsaw Coil
  • Blade Length
    13mm
  • Blade Material
    Carbon Steel
  • Blade Type
    Factory Length Coils
  • Blade Width
    13in
  • Teeth per Inch
    10-14TPI
  • Blade Thickness
    0.65mm
  • Series
    Intenss PRO-DIE
  • Tooth Form
    Variable
  • Pitch
    Variable
  • Blade Back Type
    Hard Back
  • Backing Material
    Alloy Steel
  • Tooth Set
    Raker
  • Rake Angle
    Positive
  • Material Application
    Carbon Steel
    Die Steel
    Mould Steel
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome