Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Bandsaws
Code of Practice for The Use of Bandsaws - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108331P
£11.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.29
0%
5 - 9
£10.84
4%
10 - 19
£10.39
8%
20 +
£9.94
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
11.29
https://www.zoro.co.uk/shop/tools-and-machining/bandsaws/code-of-practice-for-the-use-of-bandsaws-pvc-200-x-300mm/p/ZT1108331P
Add to quotation
View all Bandsaws
Description
Code of practice for the use of bandsaws - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Code of Practice for The Use of Bandsaws - PVC (200 x 300mm)
Weight
0.062kg
Width
200mm
Depth
1mm
Colour
Blue/White
Type
Wall Sign
Length
300mm
Installation
Self Adhesive
Material
PVC
Fixing Method
Self Adhesive
Overall Depth
1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome