SIP 10" Swivel Head Pull-Down Metal Bandsaw
0
1
2
3
4
5

SIP 10" Swivel Head Pull-Down Metal Bandsaw

Order Code: ZT2518635S

£3,299.99 Inc VAT (20%)


Description

The SIP 10" Swivel Head Pull-Down Metal Bandsaw provides heavy-duty cutting performance of a range of metals in trade and professionals environments via a powerful gearbox-driven system.

Versatile cutting options offer manual and semi-automatic feed control ideal for individual cutting or more automated operation for larger cuts.

Not only this, but durability is also superior, with an adjustable ram dampener and integrated coolant system providing improved blade life.

• Pedestal-mounted swivel head pull-down handle with control switch
• Manual or semi-automatic feed control to cater for different requirements; manual for individual cutting and semi-automatic operation for larger cuts
• Cast iron swivel bow for reduced vibration and increased accuracy, plus quick angle adjustments up to 60°
• Adjustable hydraulic ram dampener to aids smooth cutting descent and control, simultaneously aiding blade performance
• Cast iron vice with quick release handle is perfect for repetitive cutting
• Coolant system extends blade life area and cools the cutting area
• Integrated safety feature with 24v control circuit
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 10" Swivel Head Pull-Down Metal Bandsaw
  • Type
    Pull-Down Metal Bandsaw
  • Material
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome