6 2/15cm Mini One Handed Bar Clamps, Blue, Pack 2
0
1
2

6 2/15cm Mini One Handed Bar Clamps, Blue, Pack 2

Order Code: ZT1095624S

£10.99 Inc VAT (20%)


Description

The IRWIN QUICK-GRIP bar clamp is ideal for use with one hand and able to provide 63kg of sustained clamping force evenly. It is provided in a pack of 2 for multiple clamping points at one time. These clamps also boast a one-handed quick release function for easier removal.

Features and Benefits
• Sustained clamping force of 63kg/140lbs. allows for quick and even clamping on smaller lighter duty tasks
• One-handed quick release function for easier removal

See full description
Specifications for 6 2/15cm Mini One Handed Bar Clamps, Blue, Pack 2
  • Throat Depth
    62mm
  • MFR Part No.
    T5462EL7
  • Clamping Force
    63kg
  • Clamp Features
    Qick-Release Trigger
  • Type
    Quick Clamp
  • Handle Type
    Pistol Grip
  • Opening Capacity
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome