Blue Bar-Clamp Model H-100 - 23100

Blue Bar-Clamp Model H-100 - 23100

Order Code: ZT4190553S

£93.99 Inc VAT (20%)


Description

Extra resistant rolled steel bar 40x 10 mm
Maximum pressure 25000 N
Throat deep 6 cm
More information: accesories & documents

See full description
Specifications for Blue Bar-Clamp Model H-100 - 23100
  • Product Type
    Bar-Clamp
  • Throat Depth
    6cm
  • Bar Dimensions
    40 x 10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome