0
1
2

Air Belt Sander 10 x 330mm

Order Code: ZT1228579P

£63.99 Inc VAT (20%)


Description

Aluminium housing with articulated sanding arm. Features belt tracking control, heavy-duty nose roller and one-handed trigger operation. Suitable for sanding otherwise inaccessible areas such as around door-shuts. Supplied with three belts. Replacement belts readily available, see XXX.

Specifications for Air Belt Sander 10 x 330mm
  • MFR Part No.
    S01046
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    7ft³/min
  • Weight
    0.8kg
  • Operating Pressure
    90psi
  • Noise Power/Pressure
    90/79dBA
  • Free Speed
    15700rpm
  • Vibration/Uncertainty
    1.1/0.13m/s
  • Belt Size
    10 x 330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome