APT756 20mm Belt Sander with 480mm Arm

Order Code: ZT1028862P

£439.99 Inc VAT (20%)


Description


Description unavailable

Specifications for APT756 20mm Belt Sander with 480mm Arm
  • Maximum No Load Speed
    18000rpm
  • Belt Width
    20mm
  • Air Consumption
    3.8ft³/min
  • Air Inlet Size
    1/4 in
  • Weight
    1.2kg
  • Belt Length
    480mm
  • Model Number
    APT756

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome