CP5080-4200H18 Belt Sander
0
1
2

CP5080-4200H18 Belt Sander

Order Code: ZT1028171X

£699.99 Inc VAT (20%)


Description

Industrial belt sanders with an ergonomic handle, designed for precise and versatile sanding applications. High durability thanks to the simple and robust design. It comes equipped with a 360° head pivot for multi position sanding.

Specifications for CP5080-4200H18 Belt Sander
  • Weight
    1.28kg
  • Belt Length
    457mm
  • Air Consumption
    618L/min
  • Air Inlet Size
    1/4"
  • Model Number
    CP5080-4200H18
  • Maximum No Load Speed
    20000rpm
  • Belt Width
    13mm
  • Noise/ Vibration Information
    80 db(A) - Sound pressure
    <2,5 m/s² - Vibration α (ISO-28927-3)
    91 db(A) - Sound Power
  • Noise / Vibration Information
    80 db(A) - Sound pressure
    91 db(A) - Sound Power
  • Product Type
    Belt Sander

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome