28366 File Belt Sander 3-19mm Wide 457-610mm Long
0
1
2

28366 File Belt Sander 3-19mm Wide 457-610mm Long

Order Code: ZT1029003X

£469.99 Inc VAT (20%)
£499.996% off


Description

28366
Ideally suited for use with 3M™ Abrasive and Scotch-Brite™ Belts for a variety of metalworking applications. Grind, deburr and blend from contact wheel or platen, finish and polish from slack of belt. Lightweight, durable construction and 0.6HP motor helps provide an excellent power to weight ratio. Both belt head and handle rotate a full 360° to easily access hard-to-reach areas. Innovative belt cover allows easy access for quick belt changes. 3M™ Greptile™ grip gives a comfortable and secure grip. Warm composite housing minimises vibration for less operator fatigue. 3M exhaust system acts to reduce noise levels, clear debris and maintain cool belt running for enhanced results. The 3M File Belt Sander comes complete with one standard arm 28368), 3M™ Air Tool Lubricant (20451) and both a steel and rubber drive wheel.
No load speed: 22,000rpm.
Belt size: 13 x 457mm.
Overall length: 370mm.

A full range of optional arms are also available to suit belts from 3 - 19mm wide and up to 610mm long.

See full description
Specifications for 28366 File Belt Sander 3-19mm Wide 457-610mm Long
  • Belt Length
    457mm
  • Belt Width
    13mm
  • Air Inlet Size
    3/8in
  • Air Consumption
    28ft³/min
  • Power
    0.6mm H2O
  • Weight
    1.3kg
  • Maximum No Load Speed
    22,000rpm
  • Air Pressure
    90psi
  • Model Number
    28366
  • Power Source
    Air
  • No Load Speed
    22000rpm
  • Item
    Air Belt Sanders
  • MFR Part No.
    28366

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome