40610 Electric Dynafile II

Order Code: ZT1028163X

£469.99 Inc VAT (20%)


Description

Features & Benefits:

Electric Dynafile II runs coated abrasive and non-woven nylon belts, and is ideal for countless applications on metal, plastic, fiberglass, solid surface, stone, glass, etc.

Grind with contact wheel or platen pad. Finish and polish using slack of belt. Tool accepts over 20 interchangeable contact arms, for use with belts 1/4" to 3/4" wide by 18" long.

Comfortable trigger switch with Lock-On button. Externally accessible brushes for easy replacement. Sanding head pivots 360 degrees, for working in previously inaccessible areas. Reversible side handle for operator comfort.

Tool is double-insulated for safety, and includes electric cord 8 feet in length.

Tool includes 11203 contact arm, for abrasive belts 1/2" wide by 18" long.

See full description
Specifications for 40610 Electric Dynafile II
  • Includes
    11203 Contact Arm
  • Belt Width
    19mm
  • Overall Length
    483mm
  • Belt Speed
    2520m/min
  • No Load Speed
    11000rpm
  • Power Rating
    900W
  • Belt Length
    457mm
  • Supply Voltage
    120V
  • Weight
    2.6kg
  • Power
    900V
  • Model Number
    40610
  • Height
    483mm
  • Voltage
    120V
  • Item
    Corded Belt Sander
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome