9401/1 - 1040W Belt Sander 100 x 610mm - 110V

9401/1 - 1040W Belt Sander 100 x 610mm - 110V

Order Code: ZT1028162X

£539.99 Inc VAT (20%)


Description

Perfect for flush-alongside sanding as well as open areas. Highly-efficient dust collection system for clean work environment. Low center of gravity for superior handling. Belt size: 100 x 610mm. Belt speed: 350m/min. Power input: 1,040W. Weight: 7.3kg. Standard Equipment: carbon plate, dust bag, 1x abrasive belt, step (bench stand). Available in 110V and 240V.

Specifications for 9401/1 - 1040W Belt Sander 100 x 610mm - 110V
  • Belt Speed
    350m/min
  • Noise/ Vibration Information
    Noise Sound Power 100 dB(A)
    Noise Sound Pressure 89 dB(A)
    Vibration K Factor 1.5 m/s²
    Vibration: Sanding 2.5 m/s²
  • Overall Length
    374mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    7.3kg
  • Belt Length
    610mm
  • Belt Width
    100mm
  • Includes
    Carbon Plate
    Step (Bench Stand)
    Abrasive Belt
    Dust Bag
  • Power Rating
    1040W
  • Supply Voltage
    110V
  • Model Number
    9401/1
  • Power
    1040V
  • Height
    374mm
  • Item
    Corded Belt Sander
  • Power Source
    Electric
  • Voltage
    110V
  • No Load Speed
    N/Arpm
  • Noise/Vibration Information
    Noise Sound Power 100 dB(A)
    Vibration, Sanding 2.5 m/s�
    Noise Sound Pressure 89 dB(A)
    Vibration K Factor 1.5 m/s�

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome