9401 Heavy Duty Belt Sander 1040W 240V

9401 Heavy Duty Belt Sander 1040W 240V

Order Code: ZT2423771S

£429.99 Inc VAT (20%)


Description

1 x Makita 9401 Heavy-Duty Belt Sander 1040W 240V Version.

Specifications for 9401 Heavy Duty Belt Sander 1040W 240V
  • No Load Speed
    350/minrpm
  • Power Source
    Corded 240V
  • Belt Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome