9403 Belt Sander 100MM 110V
0
1
2
3

9403 Belt Sander 100MM 110V

Order Code: ZT3112734S

£259.99 Inc VAT (20%)


Description

Use this Makita Belt Sander on just about any surface or material
This belt sander from Makita has a powerful motor for high production volume and is one of the quietest in its class. Comes complete with an abrasive belt and large capacity dust bag to keep the working environment clean. The Auto-Tracking Belt System will keep the sanding belt centred on the rollers when in operation. The 4 Inch/100mm sanding width coupled with 1200 Watt will make short work of even the biggest jobs. Innovative design for sanding flush to the wall with nose and side of sander. For sanding wood, metal and other materials. Also well suited to rust and or paint removal. Easily sands off stains on floor or wall. Available in 110 or 240 volts.

Features:
Double insulated for added safety
Quietest belt sander in its class (84db)
Dust bag swivels 360 degrees for convenience
500m/min belt speed for fast material removal
Powerful 1, 200 watt motor for high production volume
Labyrinth construction seals motor and bearings from contamination
Cord is located on the upper portion of the handle for operator convenience
Comes with:
Dust bag
1x Abrasive Belt
Specification:
110 and 240 volts
Net Weight: 5.9kg
Power rating: 1, 200w
Belt Speed: 500m/min
Belt Size: 100mm x 610mm

See full description
Specifications for 9403 Belt Sander 100MM 110V
  • Belt Size
    100mm x 610mm
  • Supply Voltage
    110V
    240V
  • Product Type
    Belt Sander
  • Power Rating
    1200W
  • Motor Power
    1200W
  • Belt Speed
    500m/min
  • Weight
    5.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome