9404/1 100mm Belt Sander 110V

9404/1 100mm Belt Sander 110V

Order Code: ZT1028168X

£339.99 Inc VAT (20%)


Description

Model 9404 is a 100mm x 610mm (4" x 24") Belt Sander. It is equipped with Speed Adjusting Dial for getting optimum belt speed to suit various work piece. Equipped with auto tracking belt system.

User benefits:
• Variable speed control.
• High power for stock removal.
• Flat top for inverted applications.
• Dust bag.
• Long cable for sanding runs.

Technical specifications:
Belt Size - 100 x 610 mm.
Noise sound pressure - 85 dB(A).
Noise sound power - 96 dB(A).
Noise K factor - 3 dB(A).
Power rating - 1010 w.
Belt Speed - 210 - 440 m/min.
Vibration K factor - 1.5 m/sec².
Vibration: Sanding - 2.5 m/sec².
Net weight - 4.7 kg.

See full description
Specifications for 9404/1 100mm Belt Sander 110V
  • Overall Height
    157mm
  • Power Rating
    1,010W
  • Overall Length
    334mm
  • Includes
    Abrasive Belt
    Dust Bag
    Carbon Plate
  • Supply Voltage
    110V
  • Belt Width
    100mm
  • Belt Speed
    210 - 440m/min
  • Belt Length
    610mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Overall Width
    143mm
  • Weight
    4.7kg
  • Power
    1010V
  • Model Number
    9404/1
  • Item
    Corded Belt Sander
  • Voltage
    110V
  • Width
    143mm
  • Power Source
    Electric
  • Length
    157mm
  • Height
    334mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome