9903/1 76mm Belt Sander 1 10V

9903/1 76mm Belt Sander 1 10V

Order Code: ZT1028147X

£359.99 Inc VAT (20%)


Description

9903
Power input: 1,010W.
Belt size: 76 x 533mm.
Speed: 690 - 1,440rpm.

See full description
Specifications for 9903/1 76mm Belt Sander 1 10V
  • Weight
    4.3kg
  • No Load Speed
    690 - 1,440rpm
  • Overall Height
    157mm
  • Overall Width
    143mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Power Rating
    1,010W
  • Belt Length
    533mm
  • Belt Width
    76mm
  • Includes
    Abrasive Belt
    Dust Bag
  • Belt Speed
    3.5-7.3m/min
  • Supply Voltage
    110V
  • Noise/ Vibration Information
    Noise K Factor 3dB(A)
    Noise Sound Pressure 85 dB(A)
    Vibration K Factor 2.5 m/s²
    Noise Sound Power 96 dB(A)
    Vibration: Sanding 2.5 m/s²
  • Overall Length
    296mm
  • Height
    296mm
  • Power Source
    Electric
  • Model Number
    9903/1
  • Voltage
    110V
  • Power
    1010V
  • Item
    Corded Belt Sander
  • Length
    157mm
  • Width
    143mm
  • Noise/Vibration Information
    Noise Sound Pressure 85 dB(A)
    Vibration, Sanding 2.5 m/s�
    Noise Sound Power 96 dB(A)
    Noise K Factor 3dB(A)
    Vibration K Factor 2.5 m/s�

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome