9911/1 Belt Sander 650W 76mm X 457mm Belts 110V
0
1

9911/1 Belt Sander 650W 76mm X 457mm Belts 110V

Order Code: ZT1043775P

£169.99 Inc VAT (20%)


Description

The Makita 9911 is a compact belt sander intended for light trade use. It has a 76mm x 457mm (3" x 18") abrasive belt. It's unique design which allows flush sanding to a wall with side of sander.

Features:

• Lightweight and well balanced for smooth operation.

• Highest capacity at sanding and dust-collection among the same class sanders.

• Electronic speed dial allows you to match the rate of sanding to individual jobs for added control.

• Auto Tracking System means belt requires no adjustment after mounting as it will centre itself on start up.

• Low noise at only 82dB for quieter operation.

• For sanding woods, floorboard renovations or metal; Cleaning stains on floors or walls; rust or paint removal.

• Flat top design allows sander to be turned and used as a bench top tool.

• Variable-speed-trigger.

• Constant speed under load.

See full description
Specifications for 9911/1 Belt Sander 650W 76mm X 457mm Belts 110V
  • Belt Length
    457mm
  • Belt Width
    76mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply).
  • Weight
    2.7kg
  • Includes
    Dust Bag
    Abrasive Belt
  • Model Number
    9911/1
  • Power Rating
    650W
  • Overall Length
    262mm
  • MFR Part No.
    9911/1
  • Belt Speed
    75 - 270m/min
  • Supply Voltage
    110V
  • Noise/ Vibration Information
    Sound Pressure Level (Lpa) 83 dB(A)
    Vibration Emission Sanding Metal Plate 2.5 m/s²
    Vibration Uncertainty (K) 1.5 m/s²
    Sound Power Level (Lwa) 94 dB(A)
    Sound Uncertainty (K) 3 dB(A)
  • Power Source
    Electric
  • Height
    262mm
  • Item
    Corded Belt Sander
  • Power
    650V
  • Voltage
    110V
  • Noise/Vibration Information
    Sound Uncertainty (K) 3 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome