Bdg 69 Belt and Disc Sander

Order Code: ZT1146083S

£699.99 Inc VAT (20%)


Description

Heavy Duty
Linishing belts can be used in Vertical or Horizontal position
Table Tilts 45°
Mitre Gauge tilts L60° - R60°
Heavy duty 1100W 240V 1Ph motor
Quick Belt Change
Net Weight 54 Kgs

See full description
Specifications for Bdg 69 Belt and Disc Sander
  • Product Type
    Belt and Disc Sander
  • Motor Power
    1100W
  • Supply Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome